This item is Discontinued.

Brady No Header, Eye Wash Station., 10" W x 7" H, Rectangle, Polyester 122664

No Header, Eye Wash Station., 10" W x 7" H, Rectangle, Polyester (Discontinued)

  • Mfr # 122664
  • Zoro # G7592584
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122664
Zoro #
G7592584
UPC #
754473716165
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.010"

Details

Item
First Aid Sign
Header
No Header
Legend
Eye Wash Station.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text and Symbol
ANSI Compliant
Yes
Sign Legend Color
Green, White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English
Legend Color
Green, White
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Legend/Background Color
Green on White
Material
Polyester
Subject Matter
Eyewash and Shower
Background Color
White
Sign Legend Text Color
Green, White

Description

First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Eye Wash Station., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.