Personal Eye Wash, Keep Area Clean, 10" W x 14" H, Rectangle, Plastic, 127378
Mfr # 127378
Zoro # G7416372
product price:Â $14.69
/eaKey Features
Legend
Keep Area Clean
Sign Material
Plastic
Height
14"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
127378
Zoro #
G7416372
UPC #
754473757137
Country of Origin
United States
Dimensions
Height
14"
Width
10"
Thickness
0.059"
Details
Item
First Aid Sign
Legend
Keep Area Clean
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
Green, White
Header Background Color
Green
Printed Language
English
Header Legend Color
White
Header
Personal Eye Wash
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White
Description
First Aid Sign, Sign Subject Matter Cleaning and Maintenance, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Personal Eye Wash, Legend Keep Area Clean, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.