No Header, First Aid, 14" W x 3-1/2" H, Rectangle, Polyester (Discontinued)
- Mfr # 85358
- Zoro # G2315586
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
85358
Zoro #
G2315586
UPC #
754473853587
Country of Origin
United States
Dimensions
Width
14"
Height
3-1/2"
Thickness
0.010"
Description
First Aid Sign, Sign Subject Matter First Aid, Height 3-1/2 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend First Aid, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.