This item is Discontinued.

Brady First Aid Sign, 5" Height, 14" Width, Polyester, Rectangle, English 90607

First Aid Sign, 5" Height, 14" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 90607
  • Zoro # G7392283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90607
Zoro #
G7392283
UPC #
754473906078
Country of Origin
United States

Dimensions

Width
14"
Height
5"
Thickness
0.008"

Details

Item
First Aid Sign
Header
No Header
Legend
Stretcher
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
White

Description

First Aid Sign, Sign Subject Matter Medical and Hospital, Height 5 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Stretcher, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.