Zoro Homepage

First Aid Station, 4 in x 12 in, Rectangle, Plastic, 50685

  • Mfr # 50685

  • Zoro # G8618920


product price: $21.89
/ea

Key Features

Legend
First Aid Station
Sign Material
Plastic
Height
4"
Width
12"
Thickness
0.060"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50685
Zoro #
G8618920
UPC #
754473506858
Country of Origin
United States

Dimensions

Height
4"
Width
12"
Thickness
0.060"

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
Yes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
Red, White
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
No Header
Legend Style
Symbol and Text
Printed Language
English
Legend Color
White
Sign Legend Text Color
White

Description

First Aid Sign, Sign Subject Matter First Aid, Height 4 In., Width 12 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend First Aid Station, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.