First Aid Wash Station Picto, 10 in x 14 in, Rectangle, Plastic, 122483

  • Mfr # 122483

  • Zoro # G7403483


product price:  $13.99
/ea

Key Features

Legend
No legend
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
122483
Zoro #
G7403483
UPC #
754473714222
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.059"

Details

Item
First Aid Sign
Legend
No legend
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
No Text
Header
No Header
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
Green
ANSI Compliant
Yes
Legend Style
Symbol
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
White
Sign Legend Text Color
White

Description

First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.