First Aid, x , Circle, Vinyl, 49063
Mfr # 49063
Zoro # G8471780
product price: $45.25
/eaKey Features
Legend
First Aid
Sign Material
Vinyl
Size
17 in Dia x 0.012 in D
Thickness
0.012"
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49063
Zoro #
G8471780
UPC #
754473490638
Country of Origin
United States
Dimensions
Size
17 in Dia x 0.012 in D
Thickness
0.012"
Details
Item
First Aid Sign
Legend
First Aid
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Circle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 158 Degrees F
Header
No Header
Printed Language
English
Legend Color
Green, White
Sign Legend Text Color
Green, White
Description
First Aid Sign, Sign Subject Matter First Aid, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend First Aid, Printed Language English, Sign Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.