Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flag Label, White, Nylon, 1 in W

  • Mfr # M4-141-499

  • Zoro # G909483468


product price: $39.50
/ea

Key Features

Application
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Nylon
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4-141-499
Zoro #
G909483468
UPC #
888434592342
Country of Origin
Mexico

Dimensions

Label Width
1 in
Label Height
2 1/4 in

Details

Item
Flag Label
Application
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Nylon
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Standards
CSA to C22.2 No. 0.15-95, RoHS Compliant to 2011/65/EU (Pass 2015/863), UL Recognized to UL969
Indoor/Outdoor Usage
Indoor
Compatible Mfr Part Number
BMP-41, BMP-51, BMP-53, M511
Material Properties
Autoclavable, Cryogenic
Material Series
B-499
Adhesive Material
Acrylic
Preprinted Text
No Legend
Double-Sided Printable
Yes
Number of Labels Included
90
Label Attachment Style
Adhesive Flag
Product Type
Flag Label
Adhesive Type
Permanent
Recommended Ribbon
R4300
Maximum Service Temperature
194 Degrees F
Minimum Service Temperature
-40 Degrees F
Label Shape
Rectangle
For Print Method
Thermal-Transfer
Ribbon Color
Black
Labels per Row
1

Description

Flag Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Autoclavable, Cryogenic, Halogen-Free, Label Material Nylon, Label Color White, Label Finish Matte, Label Height 2 1/4 in, Label Width 1 in, Number of Labels Included 90, Compatible Mfr Part Number BMP-41, BMP-51, BMP-53, M511, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.