Zoro Homepage

Flag Label, White, Polyester, 1 in W

  • Mfr # A55-1-483

  • Zoro # G2850954


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Application
Wire and Cable Labeling
Color
White
Width
1 in
Printer Series Compatibility
A5500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A55-1-483
Zoro #
G2850954
UPC #
754473626846
Country of Origin
United States

Dimensions

Width
1 in
Height
1 1/2 in
Maximum Wire Diameter
0.19 in
Label Height
1 1/2 in
Minimum Wire Diameter
0.06 in
Label Width
1 in

Description

Flag Label, Adhesive Material Rubber, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Adhesive Type Permanent, Material Properties Halogen-Free, Label Material Polyester, Label Color White, Label Finish Gloss, Label Height 1 1/2 in, Label Width 1 in, Number of Labels Included 3,600, Compatible Mfr Part Number A5500, SSR6006, Compatible Grainger Part Number 60EX26, Recommended Ribbon SSR6006, Printer Series Compatibility A5500, Maximum Wire Diameter 0.19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.