Flagging Tape, Plastic, Green, 1.188in x 300ft, 300PK
- Mfr # 58343
- Zoro # G522966386
product price:Â
$
4.99
/pk of 300, $0.02/ea
Sold in multiples of 2Â pks for
$9.98
Key Features
Material
Plastic
Tape Length
300 ft
Tape Thickness
0.002 in
Tape Width
1.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58343
- Zoro #
- G522966386
- UPC #
- 754473583439
- Country of Origin
- United States
- Item
- Barricade Tape
- Material
- Plastic
- Color
- Green
Dimensions
- Tape Length
- 300 ft
- Tape Thickness
- 0.002 in
- Tape Width
- 1.188 in
Description
Quickly and easily mark a wide variety of areas with non-adhesive, color-coded flagging tape. Ideal for use on boundary stakes, survey markers, trees and danger areas. RoHS Compatibility Pass 2011/65/EU(Pass 2015/863).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.