Flame Retardant Polyimide Wire and Cable Labels 0.25in H x 0.25in W WT 15000/RL

  • Mfr # B33-11-472

  • Zoro # G315721697


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Adhesive
Yes
Label Color
White
Application
Electrical Labeling; Wire and Cable Labeling
Label Media Format
Roll
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-11-472
Zoro #
G315721697
UPC #
754473910532
Country of Origin
Mexico

Dimensions

Width
0.25 in

Details

Adhesive
Yes
Label Color
White
Application
Electrical Labeling; Wire and Cable Labeling
Label Media Format
Roll
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Material
Polyimide
Labels per Roll
15000
Label Finish
Matte
Resistance Properties
Flame-retardant

Description

Flame Retardant Wire Wraps B-472 are ideal for cable and wire bundle applications and label applications where self-extinguishing properties are required. Polyimide material specifically designed to self-extinguish and prevent flames from propagating. Matte finish material with permanent acrylic adhesive can be thermal transfer printed or dot matrix printed. Service temperature of -40°F to 212°F -40°C to 100°C. Service temperature of -40°F to 212°F -40°C to 100°C. A ribbon is required to print this material. Use Part Number B30-R4300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.