
Flame Retardant Polyimide Wire and Cable Labels 0.375in H x 1.25in W WT 5000/RL
Mfr # B33-29-472
Zoro # G715721365
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Adhesive
Yes
Label Color
White
Application
Electrical Labeling; Wire and Cable Labeling
Labels per Roll
5000
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-29-472
Zoro #
G715721365
UPC #
754473911409
Country of Origin
Mexico
Dimensions
Width
1.25 in
Details
Adhesive
Yes
Label Color
White
Application
Electrical Labeling; Wire and Cable Labeling
Labels per Roll
5000
Label Finish
Matte
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Media Format
Roll
Label Material
Polyimide
Resistance Properties
Flame-retardant
Description
Flame Retardant Wire Wraps B-472 are ideal for cable and wire bundle applications and label applications where self-extinguishing properties are required. Polyimide material specifically designed to self-extinguish and prevent flames from propagating. Matte finish material with permanent acrylic adhesive can be thermal transfer printed or dot matrix printed. Service temperature of -40°F to 212°F -40°C to 100°C. Service temperature of -40°F to 212°F -40°C to 100°C. A ribbon is required to print this material. Use Part Number B30-R4300.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.