Shop BRADY
See all product information
Create Account
Flame Retardant Polyimide Wire and Cable Labels 1.5 in W x 85 ft L Yellow
- Mfr # B33C-1500-472YL
- Zoro # G015721737
product price:
$
199.99
/ea
Free Shipping & Returns
Key Features
Application
Electrical Labeling; Wire and Cable Labeling
Label Color
Yellow
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Material
Polyimide
Label Media Format
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B33C-1500-472YL
- Zoro #
- G015721737
- UPC #
- 754473912673
- Country of Origin
- Mexico
- Application
- Electrical Labeling; Wire and Cable Labeling
- Label Color
- Yellow
- Printer Series Compatibility
- BBP®33 Label Printer; BradyPrinter i3300
- Label Material
- Polyimide
- Label Media Format
- Roll
- Label Finish
- Matte
- Resistance Properties
- Chemical-Resistant; Humidity-Resistant
Dimensions
- Width
- 1-1/2 in
- Roll Length
- 85 ft
Description
Flame Retardant Wire Wraps B-472 are ideal for cable and wire bundle applications and label applications where self-extinguishing properties are required. Polyimide material specifically designed to self-extinguish and prevent flames from propagating. Matte finish material with permanent acrylic adhesive can be thermal transfer printed or dot matrix printed. Service temperature of -40°F to 212°F -40°C to 100°C. Service temperature of -40°F to 212°F -40°C to 100°C. A ribbon is required to print this material. Use Part Number B30-R4300.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.