
Flame Retardant Polyimide Wire and Cable Labels 2 in W x 85 ft L Yellow
Mfr # B33C-2000-472YL
Zoro # G015722369
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Roll Length
85 ft
Label Color
Yellow
Application
Electrical Labeling; Wire and Cable Labeling
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Material
Polyimide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33C-2000-472YL
Zoro #
G015722369
UPC #
754473912734
Country of Origin
Mexico
Dimensions
Roll Length
85 ft
Width
2 in
Details
Label Color
Yellow
Application
Electrical Labeling; Wire and Cable Labeling
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Material
Polyimide
Label Finish
Matte
Resistance Properties
Chemical-Resistant; Humidity-Resistant
Label Media Format
Roll
Description
Flame Retardant Wire Wraps B-472 are ideal for cable and wire bundle applications and label applications where self-extinguishing properties are required. Polyimide material specifically designed to self-extinguish and prevent flames from propagating. Matte finish material with permanent acrylic adhesive can be thermal transfer printed or dot matrix printed. Service temperature of -40°F to 212°F -40°C to 100°C. Service temperature of -40°F to 212°F -40°C to 100°C. A ribbon is required to print this material. Use Part Number B30-R4300.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.