Zoro Homepage

Flame Retardant Polyimide Wire and Cable Labels 3 in W x 85 ft L White

  • Mfr # B33C-3000-472

  • Zoro # G908583169


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling;Electrical Labeling;Wire and Cable Labeling
Width
3 in
Label Maker Tape Thickness
0.0032 in
Length
3 in
Includes
Cartridge of 85 Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33C-3000-472
Zoro #
G908583169
UPC #
754473912796
Country of Origin
Mexico

Dimensions

Width
3 in
Label Maker Tape Thickness
0.0032 in
Length
3 in
Size
3 in W x 85 ft L
Roll Length
85 ft

Details

Item
Label
Application
Data and Telecommunications Labeling;Electrical Labeling;Wire and Cable Labeling
Includes
Cartridge of 85 Feet
Material
Polyimide
Color
White
Label Maker Tape Finish
Matte

Description

Flame Retardant Wire Wraps B-472 are ideal for cable and wire bundle applications and label applications where self-extinguishing properties are required. Polyimide material specifically designed to self-extinguish and prevent flames from propagating. Matte finish material with permanent acrylic adhesive can be thermal transfer printed or dot matrix printed. Service temperature of -40 deg F to 212 deg F -40 deg C to 100 deg C. Service temperature of -40 deg F to 212 deg F -40 deg C to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R4300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.