Shop BRADY

Floor Marking Kit, 3 in Height, 3 in Width, Vinyl, English

  • Mfr # 178547
  • Zoro # G216520924

product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Width
3 in
Height
3 in
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
178547
Zoro #
G216520924
UPC #
-
Country of Origin
United States
Item
Floor Marking Kit
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Maximum Service Temperature
158 Degrees F
Standards
RoHS Compliant
Abrasion Resistant
Yes
Minimum Service Temperature
40 Degrees F
NFPA Standard
NFPA 70E
Adhesive Style
Permanent
Product Type
Floor Marking Kit
Mounting Pattern
4 Corner
Chemical Resistant
Yes
OSHA Regulations
OSHA 1910.303
Material Properties
Rigid
Sign Header Text Color
Black
Legend Pictogram Description
Electrical Panel, Keep Clear for 36 in
Sign Legend Style
Text
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Minimum Application Temperature
0 Degrees F
Anti-Slip Surface
Yes
Sign Mounting Location
Floor
Includes
(2) 2 in W x 18 in H "Electrical Panel/Keep Clear" Lines, (2) 2 in W x 24 in H "Do Not Block" Lines, (4) 2 in W x 5 in H Yellow/Black Striped Warning Corner Pieces, 8 in W x 8 in H Electrical Panel Diamond Floor Sign
Header Pictogram Description
Yellow/Black Striped Warning
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Do Not Block, Electrical Panel, Keep Clear
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Legend Text Color
Black
Number of Printed Sides
1

Dimensions

Width
3 in
Height
3 in
Thickness
0.011 in
Sign Legend Character Height
36 in
Depth
3 in

Description

Floor Marking Kit, Not Applicable, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Block, Electrical Panel, Keep Clear, Sign Legend Style Text, Sign Legend Character Height 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.