Shop BRADY
See all product information
Create Account
Floor Marking Kit, 3 in Height, 3 in Width, Vinyl, English
- Mfr # 178549
- Zoro # G716520943
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Height
3 in
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 3 in
- Height
- 3 in
- Thickness
- 0.011 in
- Depth
- 3 in
Description
Floor Marking Kit, Not Applicable, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Block, First Aid Kit, Keep Clear, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.