Floor Marking Tape, Polyester, No Legend, White, 2 in W., 8 mil Thickness, 52 PK

  • Mfr # 104555

  • Zoro # G5580321


product price:  $146.99
/pk 52, $2.83/ea
Free Shipping & Returns

Key Features

Material
Polyester
Pattern
Solid
Safety Tape Color
White
Width
2 in
Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104555
Zoro #
G5580321
UPC #
754473015954
Country of Origin
United States

Dimensions

Width
2 in
Thickness
8 mil
Tape Strip Length
5 in
Tape Thickness
8 mil
Imperial Tape Length
5 in
Imperial Tape Width
2 in

Details

Item
Floor Marking Tape
Material
Polyester
Pattern
Solid
Safety Tape Color
White
Series
B-514
Legend
No Legend
Performance Temp.
0 Degrees to 130 Degrees F
Retroreflective Grade
Non-Reflective
Tape Format
Die Cut - Tag
Glow-in-the-Dark
No
Standards
ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
Die Cut Shape
Arrow
Minimum Tape Performance Temperature
0 Degrees F
Environment
Indoor Only
Adhesive Properties
Permanent Adhesive
Maximum Tape Performance Temperature
130 Degrees F
Tape Finish
Gloss
Tape Backing Material
Polyester
Glow In The Dark
No
Sub-Brand
ToughStripe(R)
Liner Included
Yes
Floor Marking Tape Shape
Arrow
Fluorescent
No
Tape Adhesive Format
Single-Sided
Specifications Met
ANSI, ASTM, OSHA
Tape Type
Arrow-Shaped
Tape Brand
Brady(R)
Adhesion to Steel
158 oz/in
Tape Resistance Properties
Abrasion-Resistant
Tape Adhesive Material
Rubber
Product Form
Arrow
Tape Pattern
Solid
Tape Color
White

Description

Floor Marking Tape, Arrow, Solid, White, 2 in, 5 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 52

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.