Shop BRADY
See all product information
Create Account
Floor Marking Tape, Polyester, No Legend, White, 2 in W., 8 mil Thickness, 100 PK
Mfr # 104417
Zoro # G5467637
product price:Â
$
126.89
/pk of 100, $1.27/ea
Free Shipping & Returns
Key Features
Material
Polyester
Pattern
Solid
Safety Tape Color
White
Width
2 in
Thickness
8 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104417
- Zoro #
- G5467637
- UPC #
- 754473161958
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Thickness
- 8 mil
- Tape Strip Length
- 5 in
- Imperial Tape Length
- 5 in
- Imperial Tape Width
- 2 in
- Tape Thickness
- 8 mil
Description
Floor Marking Tape, Arrow, Solid, White, 2 in, 5 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.