Shop BRADY
See all product information
Create Account
Roll-Mounted Aisle Marking Tape Dots - Adhesive Vinyl, Solid Color, Yellow, 3in, 1000PK
- Mfr # 121038
- Zoro # G222966556
product price:Â
$
425.99
/pk of 1000, $0.43/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Safety Tape Color
Yellow
Thickness
0.004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 121038
- Zoro #
- G222966556
- UPC #
- 754473704049
- Country of Origin
- United States
- Material
- Vinyl
- Safety Tape Color
- Yellow
- Item
- Floor Marking Tape
Dimensions
- Thickness
- 0.004 in
Description
These Roll Mounted Aisle Marking Dots are designed for machine application, and marks more than 1,000 lineal feet of aisle or passageway. Made of durable B-7569 vinyl film with permanent acrylic adhesive that adheres to rough and highly textured surfaces. Permanent acrylic adhesive sticks to a wide variety of surfaces. Excellent chemical, oil and water resistance. Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.