Shop BRADY

Floor Marking Tape, No Legend, 80 PK

  • Mfr # 104525

  • Zoro # G303458277


product price:  $87.85
/pk 80, $1.10/ea

Key Features

Series
B-514
Legend
No Legend
Product Form
Circle
Maximum Tape Performance Temperature
130 Degrees F
Environment
Indoor Only
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104525
Zoro #
G303458277
UPC #
754473163037
Country of Origin
United States

Dimensions

Tape Thickness
8 mil
Imperial Tape Shape Diameter
3 1/2 in
Imperial Tape Width
3 1/2 in

Details

Item
Floor Marking Tape
Series
B-514
Legend
No Legend
Product Form
Circle
Maximum Tape Performance Temperature
130 Degrees F
Environment
Indoor Only
Tape Backing Material
Polyester
Tape Adhesive Material
Rubber
Fluorescent
No
Adhesive Properties
Permanent Adhesive
Specifications Met
ASTM, OSHA
Standards
ASTM, OSHA
Sub-Brand
ToughStripe(R)
Tape Color
Black
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
Abrasion-Resistant
Minimum Tape Performance Temperature
0 Degrees F
Glow In The Dark
No
Adhesion to Steel
158 oz/in
Retroreflective Grade
Non-Reflective
Tape Brand
Brady(R)
Liner Included
Yes
Floor Marking Tape Shape
Circle
Tape Type
Disc-Shaped
Tape Pattern
Solid
Tape Finish
Gloss
Tape Properties
Non-Reflective

Description

Floor Marking Tape, Circle, Solid, Black, 3 1/2 in, 3 1/2 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.