Zoro Homepage

Floor Marking Tape, Black/Ylw, 2"W, 100ft

  • Mfr # 177017

  • Zoro # G711131212


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Series
B-553
Retroreflective Grade
Non-Reflective
Tape Thickness
22 mil
Tape Color
Black/Yellow
Tape Core Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177017
Zoro #
G711131212
UPC #
888434628751
Country of Origin
United States

Dimensions

Tape Thickness
22 mil
Tape Core Diameter
3 in
Imperial Tape Length
100 ft
Imperial Tape Width
2 in

Details

Item
Floor Marking Tape
Series
B-553
Retroreflective Grade
Non-Reflective
Tape Color
Black/Yellow
Tape Pattern
Striped
Tape Backing Material
Polyester
Product Form
Continuous Roll
Tape Finish
Gloss
Tape Resistance Properties
Damage-Resistant, Impact-Resistant
Sub-Brand
ToughStripe(R) Max
Fluorescent
No
Adhesive Properties
Aggressive Adhesive
Tape Brand
Brady(R)
Maximum Tape Performance Temperature
140 Degrees F
Glow In The Dark
No
Minimum Tape Performance Temperature
50 Degrees F
Adhesion to Steel
160 oz/in
Tape Adhesive Material
Rubber

Description

Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 2 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.