Zoro Homepage

Floor Marking Tape, Blue, 3"W, 100ft

  • Mfr # 177023

  • Zoro # G411131062


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Series
B-553
Retroreflective Grade
Non-Reflective
Tape Pattern
Solid
Tape Core Diameter
3 in
Tape Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177023
Zoro #
G411131062
UPC #
888434628812
Country of Origin
United States

Dimensions

Tape Core Diameter
3 in
Tape Thickness
22 mil
Imperial Tape Width
3 in
Imperial Tape Length
100 ft

Details

Item
Floor Marking Tape
Series
B-553
Retroreflective Grade
Non-Reflective
Tape Pattern
Solid
Tape Color
Blue
Tape Backing Material
Polyester
Product Form
Continuous Roll
Maximum Tape Performance Temperature
140 Degrees F
Adhesive Properties
Aggressive Adhesive
Sub-Brand
ToughStripe(R) Max
Tape Brand
Brady(R)
Minimum Tape Performance Temperature
50 Degrees F
Tape Resistance Properties
Damage-Resistant, Impact-Resistant
Fluorescent
No
Tape Finish
Gloss
Glow In The Dark
No
Tape Adhesive Material
Rubber
Adhesion to Steel
160 oz/in

Description

Floor Marking Tape, Continuous Roll, Solid, Blue, 3 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.