Floor Marking Tape Film: Polyester, Adhesive: Rubber Green/White, 2" W x 100 ft. L, 8 mil Thick

  • Mfr # 132436

  • Zoro # G9404026


original price:  $53.69 , new price: $45.65 , 14 percent off
new price:  $45.65
/ea

Key Features

Width
2"
Length
100 ft.
Material
Film: Polyester, Adhesive: Rubber
Color
Green/White
Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132436
Zoro #
G9404026
UPC #
754473845261
Country of Origin
United States

Dimensions

Width
2"
Length
100 ft.
Thickness
8 mil
Roll Length
100 ft
Imperial Tape Width
2 in
Imperial Tape Length
100 ft

Details

Item
Floor Marking Tape
Material
Film: Polyester, Adhesive: Rubber
Color
Green/White
Standards
ASTM/ANSI F1679; ANSI A1264.2-2006; OSHA 1910.22
Pattern
Striped
Retroreflective Grade
Non-Reflective
Performance Temp.
0 Degrees to 130 Degrees F
Safety Tape Color
Green, White
Legend
No Legend
Die Cut Shape
Continuous Roll
Tape Format
Continuous Roll
Tape Color
Green/White
Adhesion to Steel
158 oz/in
Glow In The Dark
No
Maximum Tape Performance Temperature
130 Degrees F
Fluorescent
No
Adhesive Properties
Aggressive Adhesive
Environment
Indoor Only
Sub-Brand
ToughStripe(R)
Minimum Tape Performance Temperature
0 Degrees F
Series
B-514
Liner Included
Yes
Tape Resistance Properties
Abrasion-Resistant
Tape Type
General Purpose
Product Form
Continuous Roll
Specifications Met
ANSI, ASTM, OSHA
Tape Adhesive Format
Single-Sided
Tape Backing Material
Polyester
Tape Adhesive Material
Rubber
Finish
Gloss

Description

Floor Marking Tape, Continuous Roll, Striped, Green/White, 2 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.