Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, No Legend, 400 PK

  • Mfr # 104401

  • Zoro # G703458266


product price: $137.99
/pk 400, $0.34/ea
Free Shipping & Returns

Key Features

Series
B-514
Standards
ASTM, OSHA
Legend
No Legend
Tape Thickness
8 mil
Tape Properties
Non-Reflective
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104401
Zoro #
G703458266
UPC #
754473161798
Country of Origin
United States

Dimensions

Tape Thickness
8 mil
Imperial Tape Shape Diameter
3 1/2 in
Imperial Tape Width
3 1/2 in

Details

Item
Floor Marking Tape
Series
B-514
Standards
ASTM, OSHA
Legend
No Legend
Tape Properties
Non-Reflective
Tape Finish
Gloss
Tape Pattern
Solid
Adhesion to Steel
158 oz/in
Tape Resistance Properties
Abrasion-Resistant
Maximum Tape Performance Temperature
130 Degrees F
Tape Color
Green
Floor Marking Tape Shape
Circle
Adhesive Properties
Permanent Adhesive
Tape Type
Disc-Shaped
Product Form
Circle
Specifications Met
ASTM, OSHA
Glow In The Dark
No
Tape Adhesive Material
Rubber
Minimum Tape Performance Temperature
0 Degrees F
Tape Backing Material
Polyester
Liner Included
Yes
Tape Adhesive Format
Single-Sided
Fluorescent
No
Retroreflective Grade
Non-Reflective
Tape Brand
Brady(R)
Sub-Brand
ToughStripe(R)
Environment
Indoor Only

Description

Floor Marking Tape, Circle, Solid, Green, 3 1/2 in, 3 1/2 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.