Zoro Homepage

Floor Marking Tape, No Legend, 400 PK

  • Mfr # 104404

  • Zoro # G403458252


product price: $137.99
/pk 400, $0.34/ea
Free Shipping & Returns

Key Features

Series
B-514
Tape Adhesive Material
Rubber
Adhesion to Steel
158 oz/in
Tape Thickness
8 mil
Floor Marking Tape Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104404
Zoro #
G403458252
UPC #
754473161828
Country of Origin
United States

Dimensions

Tape Thickness
8 mil
Imperial Tape Shape Diameter
3 1/2 in
Imperial Tape Width
3 1/2 in

Description

Floor Marking Tape, Circle, Solid, Black, 3 1/2 in, 3 1/2 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.