Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, No Legend, 400 PK

  • Mfr # 104405

  • Zoro # G303458260


product price: $137.99
/pk 400, $0.34/ea
Free Shipping & Returns

Key Features

Series
B-514
Imperial Tape Shape Diameter
3 1/2 in
Liner Included
Yes
Tape Finish
Gloss
Tape Resistance Properties
Abrasion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104405
Zoro #
G303458260
UPC #
754473161835
Country of Origin
United States

Dimensions

Imperial Tape Shape Diameter
3 1/2 in
Imperial Tape Width
3 1/2 in
Tape Thickness
8 mil

Details

Item
Floor Marking Tape
Series
B-514
Liner Included
Yes
Tape Finish
Gloss
Tape Resistance Properties
Abrasion-Resistant
Environment
Indoor Only
Maximum Tape Performance Temperature
130 Degrees F
Tape Type
Disc-Shaped
Tape Adhesive Format
Single-Sided
Tape Brand
Brady(R)
Tape Backing Material
Polyester
Tape Adhesive Material
Rubber
Fluorescent
No
Sub-Brand
ToughStripe(R)
Tape Pattern
Solid
Glow In The Dark
No
Product Form
Circle
Tape Properties
Non-Reflective
Retroreflective Grade
Non-Reflective
Floor Marking Tape Shape
Circle
Standards
ASTM, OSHA
Legend
No Legend
Tape Color
White
Adhesive Properties
Permanent Adhesive
Minimum Tape Performance Temperature
0 Degrees F
Adhesion to Steel
158 oz/in
Specifications Met
ASTM, OSHA

Description

Floor Marking Tape, Circle, Solid, White, 3 1/2 in, 3 1/2 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.