Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, No Legend, 65 PK

  • Mfr # 142180

  • Zoro # G203458247


product price: $79.15
/pk 65, $1.22/ea
Free Shipping & Returns

Key Features

Series
B-514
Glow In The Dark
No
Tape Properties
Non-Reflective
Sub-Brand
ToughStripe(R)
Fluorescent
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142180
Zoro #
G203458247
UPC #
754473190927
Country of Origin
United States

Dimensions

Imperial Tape Length
8 in
Tape Thickness
8 mil
Imperial Tape Width
2 in

Details

Item
Floor Marking Tape
Series
B-514
Glow In The Dark
No
Tape Properties
Non-Reflective
Sub-Brand
ToughStripe(R)
Fluorescent
No
Specifications Met
ASTM, OSHA
Tape Finish
Gloss
Maximum Tape Performance Temperature
130 Degrees F
Minimum Tape Performance Temperature
0 Degrees F
Environment
Indoor Only
Liner Included
Yes
Tape Pattern
Solid
Legend
No Legend
Floor Marking Tape Shape
Rectangle
Tape Backing Material
Polyester
Product Form
Rectangle
Adhesive Properties
Permanent Adhesive
Tape Resistance Properties
Abrasion-Resistant
Retroreflective Grade
Non-Reflective
Tape Brand
Brady(R)
Tape Color
Blue
Tape Adhesive Material
Rubber
Tape Adhesive Format
Single-Sided
Standards
ASTM, OSHA
Tape Type
Pre-Spaced Dash
Adhesion to Steel
158 oz/in

Description

Floor Marking Tape, Rectangle, Solid, Blue, 2 in, 8 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.