Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, No Legend, 65 PK

  • Mfr # 142181

  • Zoro # G603458243


product price: $79.15
/pk 65, $1.22/ea
Free Shipping & Returns

Key Features

Series
B-514
Imperial Tape Width
2 in
Minimum Tape Performance Temperature
0 Degrees F
Legend
No Legend
Adhesion to Steel
158 oz/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142181
Zoro #
G603458243
UPC #
754473190934
Country of Origin
United States

Dimensions

Imperial Tape Width
2 in
Imperial Tape Length
8 in
Tape Thickness
8 mil

Details

Item
Floor Marking Tape
Series
B-514
Minimum Tape Performance Temperature
0 Degrees F
Legend
No Legend
Adhesion to Steel
158 oz/in
Tape Backing Material
Polyester
Maximum Tape Performance Temperature
130 Degrees F
Tape Pattern
Solid
Retroreflective Grade
Non-Reflective
Tape Color
Green
Specifications Met
ASTM, OSHA
Fluorescent
No
Product Form
Rectangle
Standards
ASTM, OSHA
Tape Resistance Properties
Abrasion-Resistant
Environment
Indoor Only
Liner Included
Yes
Tape Type
Pre-Spaced Dash
Tape Finish
Gloss
Tape Adhesive Format
Single-Sided
Sub-Brand
ToughStripe(R)
Tape Brand
Brady(R)
Tape Properties
Non-Reflective
Adhesive Properties
Permanent Adhesive
Glow In The Dark
No
Floor Marking Tape Shape
Rectangle
Tape Adhesive Material
Rubber

Description

Floor Marking Tape, Rectangle, Solid, Green, 2 in, 8 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.