Zoro Homepage

Floor Marking Tape, No Legend, 80 PK

  • Mfr # 104520

  • Zoro # G103458248


product price: $84.49
/pk 80, $1.06/ea
Free Shipping & Returns

Key Features

Series
B-514
Tape Backing Material
Polyester
Retroreflective Grade
Non-Reflective
Tape Resistance Properties
Abrasion-Resistant
Minimum Tape Performance Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104520
Zoro #
G103458248
UPC #
754473162986
Country of Origin
United States

Dimensions

Tape Thickness
8 mil
Imperial Tape Shape Diameter
3 1/2 in
Imperial Tape Width
3 1/2 in

Details

Item
Floor Marking Tape
Series
B-514
Tape Backing Material
Polyester
Retroreflective Grade
Non-Reflective
Tape Resistance Properties
Abrasion-Resistant
Minimum Tape Performance Temperature
0 Degrees F
Fluorescent
No
Tape Brand
Brady(R)
Tape Color
Green
Tape Properties
Non-Reflective
Maximum Tape Performance Temperature
130 Degrees F
Tape Type
Disc-Shaped
Sub-Brand
ToughStripe(R)
Tape Pattern
Solid
Standards
ASTM, OSHA
Adhesive Properties
Permanent Adhesive
Tape Adhesive Format
Single-Sided
Environment
Indoor Only
Glow In The Dark
No
Adhesion to Steel
158 oz/in
Product Form
Circle
Tape Adhesive Material
Rubber
Floor Marking Tape Shape
Circle
Legend
No Legend
Tape Finish
Gloss
Specifications Met
ASTM, OSHA
Liner Included
Yes

Description

Floor Marking Tape, Circle, Solid, Green, 3 1/2 in, 3 1/2 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.