Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, No Legend, 80 PK

  • Mfr # 104522

  • Zoro # G703458273


product price: $84.49
/pk 80, $1.06/ea
Free Shipping & Returns

Key Features

Series
B-514
Tape Adhesive Material
Rubber
Imperial Tape Shape Diameter
3 1/2 in
Adhesive Properties
Permanent Adhesive
Tape Backing Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104522
Zoro #
G703458273
UPC #
754473163006
Country of Origin
United States

Dimensions

Imperial Tape Shape Diameter
3 1/2 in
Tape Thickness
8 mil
Imperial Tape Width
3 1/2 in

Details

Item
Floor Marking Tape
Series
B-514
Tape Adhesive Material
Rubber
Adhesive Properties
Permanent Adhesive
Tape Color
White
Tape Backing Material
Polyester
Standards
ASTM, OSHA
Floor Marking Tape Shape
Circle
Environment
Indoor Only
Tape Adhesive Format
Single-Sided
Specifications Met
ASTM, OSHA
Retroreflective Grade
Non-Reflective
Fluorescent
No
Tape Finish
Gloss
Adhesion to Steel
158 oz/in
Tape Brand
Brady(R)
Tape Resistance Properties
Abrasion-Resistant
Minimum Tape Performance Temperature
0 Degrees F
Product Form
Circle
Sub-Brand
ToughStripe(R)
Tape Type
Disc-Shaped
Tape Pattern
Solid
Liner Included
Yes
Maximum Tape Performance Temperature
130 Degrees F
Glow In The Dark
No
Tape Properties
Non-Reflective
Legend
No Legend

Description

Floor Marking Tape, Circle, Solid, White, 3 1/2 in, 3 1/2 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.