Shop BRADY
See all product information
Create Account
Floor Marking Tape, PK20
- Mfr # 177072
- Zoro # G624176010
product price:Â
$
230.99
/pk of 20, $11.55/ea
Free Shipping & Returns
Key Features
Tape Brand
Brady
Maximum Tape Performance Temperature
140 Degrees F
Minimum Tape Performance Temperature
50 Degrees F
Tape Type
Arrow-Shaped
Environment
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177072
- Zoro #
- G624176010
- UPC #
- 888434629307
- Country of Origin
- United States
- Item
- Floor Marking Tape
- Tape Brand
- Brady
- Maximum Tape Performance Temperature
- 140 Degrees F
- Minimum Tape Performance Temperature
- 50 Degrees F
- Tape Type
- Arrow-Shaped
- Environment
- Indoor
- Glow In The Dark
- No
- Series
- ToughStripe(R) Max
- Tape Color
- Yellow
- Product Form
- Individual Arrows
- Tape Resistance Properties
- Damage-Resistant, Impact-Resistant
- Tape Adhesive Material
- Rubber
- Standards
- Compliant with 2011/65/EU RoHS with exemptions
- Tape Finish
- Gloss
- Tape Pattern
- Arrow
- Sub-Brand
- ToughStripe(R) Max
Dimensions
- Imperial Tape Width
- 4 in
- Imperial Tape Length
- 10 in
- Tape Thickness
- 22 mil
Description
Floor Marking Tape, Individual Arrows, Arrow, Yellow, 4 in, 10 in, 22 mil, Polyester, Brady, ToughStripe(R) Max, Series ToughStripe(R) Max, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No, Retroreflective Grade Not Applicable, Tape Finish Gloss, Tape Core Diameter Not Applicable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.