Shop BRADY
See all product information
Create Account
Floor Marking Tape, PK20
- Mfr # 177075
- Zoro # G724176460
product price:Â
$
127.99
/pk of 20, $6.40/ea
Free Shipping & Returns
Key Features
Glow In The Dark
No
Environment
Indoor
Imperial Tape Length
8 in
Tape Resistance Properties
Damage-Resistant, Impact-Resistant
Standards
Compliant with 2011/65/EU RoHS with exemptions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177075
- Zoro #
- G724176460
- UPC #
- 888434629338
- Country of Origin
- United States
- Item
- Floor Marking Tape
- Glow In The Dark
- No
- Environment
- Indoor
- Tape Resistance Properties
- Damage-Resistant, Impact-Resistant
- Standards
- Compliant with 2011/65/EU RoHS with exemptions
- Tape Color
- White
- Tape Finish
- Gloss
- Product Form
- Individual Floor Corner L Marks
- Series
- ToughStripe(R) Max
- Tape Adhesive Material
- Rubber
- Tape Type
- L-Shaped
- Maximum Tape Performance Temperature
- 140 Degrees F
- Tape Brand
- Brady
- Minimum Tape Performance Temperature
- 50 Degrees F
- Sub-Brand
- ToughStripe(R) Max
- Tape Pattern
- L
Dimensions
- Imperial Tape Length
- 8 in
- Tape Thickness
- 22 mil
- Imperial Tape Width
- 3 in
Description
Floor Marking Tape, Individual Floor Corner L Marks, L, White, 3 in, 8 in, 22 mil, Polyester, Brady, ToughStripe(R) Max, Series ToughStripe(R) Max, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No, Retroreflective Grade Not Applicable, Tape Finish Gloss, Tape Core Diameter Not Applicable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.