Shop BRADY
See all product information
Create Account
Floor Marking Tape, PK20
- Mfr # 177079
- Zoro # G024176276
product price:Â
$
127.99
/pk of 20, $6.40/ea
Free Shipping & Returns
Key Features
Standards
Compliant with 2011/65/EU RoHS with exemptions
Imperial Tape Length
8 in
Tape Resistance Properties
Damage-Resistant, Impact-Resistant
Tape Finish
Gloss
Product Form
Individual Crosses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177079
- Zoro #
- G024176276
- UPC #
- 888434629376
- Country of Origin
- United States
- Item
- Floor Marking Tape
- Standards
- Compliant with 2011/65/EU RoHS with exemptions
- Tape Resistance Properties
- Damage-Resistant, Impact-Resistant
- Tape Finish
- Gloss
- Product Form
- Individual Crosses
- Tape Brand
- Brady
- Series
- ToughStripe(R) Max
- Tape Color
- Blue
- Environment
- Indoor
- Tape Adhesive Material
- Rubber
- Tape Type
- Cross-Shaped
- Minimum Tape Performance Temperature
- 50 Degrees F
- Maximum Tape Performance Temperature
- 140 Degrees F
- Glow In The Dark
- No
- Sub-Brand
- ToughStripe(R) Max
- Tape Pattern
- Cross
Dimensions
- Imperial Tape Length
- 8 in
- Imperial Tape Width
- 3 in
- Tape Thickness
- 22 mil
Description
Floor Marking Tape, Individual Crosses, Cross, Blue, 3 in, 8 in, 22 mil, Polyester, Brady, ToughStripe(R) Max, Series ToughStripe(R) Max, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No, Retroreflective Grade Not Applicable, Tape Finish Gloss, Tape Core Diameter Not Applicable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.