Shop BRADY
See all product information
Create Account
Floor Marking Tape, PK20
- Mfr # 177119
- Zoro # G824176278
product price:Â
$
127.99
/pk of 20, $6.40/ea
Free Shipping & Returns
Key Features
Maximum Tape Performance Temperature
140 Degrees F
Standards
Compliant with 2011/65/EU RoHS with exemptions
Tape Brand
Brady
Tape Color
Yellow
Tape Type
Cross-Shaped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177119
- Zoro #
- G824176278
- UPC #
- 888434629772
- Country of Origin
- United States
- Item
- Floor Marking Tape
- Maximum Tape Performance Temperature
- 140 Degrees F
- Standards
- Compliant with 2011/65/EU RoHS with exemptions
- Tape Brand
- Brady
- Tape Color
- Yellow
- Tape Type
- Cross-Shaped
- Tape Finish
- Gloss
- Tape Resistance Properties
- Damage-Resistant, Impact-Resistant
- Tape Adhesive Material
- Rubber
- Series
- ToughStripe(R) Max
- Environment
- Indoor
- Glow In The Dark
- No
- Product Form
- Individual Crosses
- Minimum Tape Performance Temperature
- 50 Degrees F
- Sub-Brand
- ToughStripe(R) Max
- Tape Pattern
- Cross
Dimensions
- Imperial Tape Width
- 3 in
- Imperial Tape Length
- 8 in
- Tape Thickness
- 22 mil
Description
Floor Marking Tape, Individual Crosses, Cross, Yellow, 3 in, 8 in, 22 mil, Polyester, Brady, ToughStripe(R) Max, Series ToughStripe(R) Max, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No, Retroreflective Grade Not Applicable, Tape Finish Gloss, Tape Core Diameter Not Applicable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.