Shop BRADY
See all product information
Create Account
Floor Marking Tape, PK20
- Mfr # 177127
- Zoro # G824176384
product price:Â
$
126.99
/pk of 20, $6.35/ea
Free Shipping & Returns
Key Features
Series
ToughStripe(R) Max
Minimum Tape Performance Temperature
50 Degrees F
Imperial Tape Width
3 in
Tape Finish
Gloss
Standards
Compliant with 2011/65/EU RoHS with exemptions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177127
- Zoro #
- G824176384
- UPC #
- 888434629857
- Country of Origin
- United States
- Item
- Floor Marking Tape
- Series
- ToughStripe(R) Max
- Minimum Tape Performance Temperature
- 50 Degrees F
- Tape Finish
- Gloss
- Standards
- Compliant with 2011/65/EU RoHS with exemptions
- Product Form
- Individual Floor Divider T Marks
- Tape Color
- White
- Glow In The Dark
- No
- Tape Resistance Properties
- Damage-Resistant, Impact-Resistant
- Tape Brand
- Brady
- Tape Adhesive Material
- Rubber
- Tape Type
- T-Shaped
- Environment
- Indoor
- Maximum Tape Performance Temperature
- 140 Degrees F
- Tape Pattern
- T
- Sub-Brand
- ToughStripe(R) Max
Dimensions
- Imperial Tape Width
- 3 in
- Tape Thickness
- 22 mil
- Imperial Tape Length
- 8 in
Description
Floor Marking Tape, Individual Floor Divider T Marks, T, White, 3 in, 8 in, 22 mil, Polyester, Brady, ToughStripe(R) Max, Series ToughStripe(R) Max, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No, Retroreflective Grade Not Applicable, Tape Finish Gloss, Tape Core Diameter Not Applicable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.