Shop BRADY
See all product information
Create Account
Floor Marking Tape, PK20
- Mfr # 177129
- Zoro # G024175989
product price:Â
$
230.99
/pk of 20, $11.55/ea
Free Shipping & Returns
Key Features
Tape Color
Yellow
Tape Finish
Gloss
Glow In The Dark
No
Tape Thickness
22 mil
Maximum Tape Performance Temperature
140 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177129
- Zoro #
- G024175989
- UPC #
- 888434629871
- Country of Origin
- United States
- Item
- Floor Marking Tape
- Tape Color
- Yellow
- Tape Finish
- Gloss
- Glow In The Dark
- No
- Maximum Tape Performance Temperature
- 140 Degrees F
- Product Form
- Individual Floor Divider T Marks
- Standards
- Compliant with 2011/65/EU RoHS with exemptions
- Tape Brand
- Brady
- Tape Adhesive Material
- Rubber
- Minimum Tape Performance Temperature
- 50 Degrees F
- Tape Type
- T-Shaped
- Environment
- Indoor
- Series
- ToughStripe(R) Max
- Tape Resistance Properties
- Damage-Resistant, Impact-Resistant
- Tape Pattern
- T
- Sub-Brand
- ToughStripe(R) Max
Dimensions
- Tape Thickness
- 22 mil
- Imperial Tape Width
- 4 in
- Imperial Tape Length
- 10 in
Description
Floor Marking Tape, Individual Floor Divider T Marks, T, Yellow, 4 in, 10 in, 22 mil, Polyester, Brady, ToughStripe(R) Max, Series ToughStripe(R) Max, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No, Retroreflective Grade Not Applicable, Tape Finish Gloss, Tape Core Diameter Not Applicable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.