Shop BRADY
See all product information
Create Account
Floor Marking Tape, PK20
- Mfr # 177130
- Zoro # G524176448
product price:Â
$
196.99
/pk of 20, $9.85/ea
Free Shipping & Returns
Key Features
Tape Brand
Brady
Product Form
Individual Floor Dots
Tape Adhesive Material
Rubber
Standards
Compliant with 2011/65/EU RoHS with exemptions
Tape Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 177130
- Zoro #
- G524176448
- UPC #
- 888434629888
- Country of Origin
- United States
Dimensions
- Imperial Tape Shape Diameter
- 3 1/2 in
- Tape Thickness
- 22 mil
Details
- Item
- Floor Marking Tape
- Tape Brand
- Brady
- Product Form
- Individual Floor Dots
- Tape Adhesive Material
- Rubber
- Standards
- Compliant with 2011/65/EU RoHS with exemptions
- Tape Finish
- Gloss
- Tape Type
- Circle-Shaped
- Series
- ToughStripe(R) Max
- Tape Color
- Blue
- Minimum Tape Performance Temperature
- 50 Degrees F
- Environment
- Indoor
- Glow In The Dark
- No
- Tape Resistance Properties
- Damage-Resistant, Impact-Resistant
- Maximum Tape Performance Temperature
- 140 Degrees F
- Tape Pattern
- Circle
- Sub-Brand
- ToughStripe(R) Max
Description
Floor Marking Tape, Individual Floor Dots, Circle, Blue, Not Applicable, Not Applicable, 3 1/2 in, 22 mil, Polyester, Brady, ToughStripe(R) Max, Series ToughStripe(R) Max, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No, Retroreflective Grade Not Applicable, Tape Finish Gloss, Tape Core Diameter Not Applicable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.