Shop BRADY
See all product information
Create Account
Floor Marking Tape, PK20
- Mfr # 177131
- Zoro # G224176458
product price:Â
$
196.99
/pk of 20, $9.85/ea
Free Shipping & Returns
Key Features
Tape Thickness
22 mil
Tape Color
Red
Product Form
Individual Floor Dots
Tape Resistance Properties
Damage-Resistant, Impact-Resistant
Minimum Tape Performance Temperature
50 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177131
- Zoro #
- G224176458
- UPC #
- 888434629895
- Country of Origin
- United States
- Item
- Floor Marking Tape
- Tape Color
- Red
- Product Form
- Individual Floor Dots
- Tape Resistance Properties
- Damage-Resistant, Impact-Resistant
- Minimum Tape Performance Temperature
- 50 Degrees F
- Tape Type
- Circle-Shaped
- Tape Brand
- Brady
- Tape Finish
- Gloss
- Standards
- Compliant with 2011/65/EU RoHS with exemptions
- Series
- ToughStripe(R) Max
- Glow In The Dark
- No
- Environment
- Indoor
- Maximum Tape Performance Temperature
- 140 Degrees F
- Tape Adhesive Material
- Rubber
- Sub-Brand
- ToughStripe(R) Max
- Tape Pattern
- Circle
Dimensions
- Tape Thickness
- 22 mil
- Imperial Tape Shape Diameter
- 3 1/2 in
Description
Floor Marking Tape, Individual Floor Dots, Circle, Red, Not Applicable, Not Applicable, 3 1/2 in, 22 mil, Polyester, Brady, ToughStripe(R) Max, Series ToughStripe(R) Max, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No, Retroreflective Grade Not Applicable, Tape Finish Gloss, Tape Core Diameter Not Applicable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.