Shop BRADY
See all product information
Create Account
Floor Marking Tape, PK20
- Mfr # 177132
- Zoro # G924176468
product price:Â
$
196.99
/pk of 20, $9.85/ea
Free Shipping & Returns
Key Features
Tape Type
Circle-Shaped
Glow In The Dark
No
Tape Color
White
Tape Finish
Gloss
Product Form
Individual Floor Dots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177132
- Zoro #
- G924176468
- UPC #
- 888434629901
- Country of Origin
- United States
- Item
- Floor Marking Tape
- Tape Type
- Circle-Shaped
- Glow In The Dark
- No
- Tape Color
- White
- Tape Finish
- Gloss
- Product Form
- Individual Floor Dots
- Maximum Tape Performance Temperature
- 140 Degrees F
- Minimum Tape Performance Temperature
- 50 Degrees F
- Tape Brand
- Brady
- Standards
- Compliant with 2011/65/EU RoHS with exemptions
- Tape Resistance Properties
- Damage-Resistant, Impact-Resistant
- Environment
- Indoor
- Tape Adhesive Material
- Rubber
- Series
- ToughStripe(R) Max
- Tape Pattern
- Circle
- Sub-Brand
- ToughStripe(R) Max
Dimensions
- Tape Thickness
- 22 mil
- Imperial Tape Shape Diameter
- 3 1/2 in
Description
Floor Marking Tape, Individual Floor Dots, Circle, White, Not Applicable, Not Applicable, 3 1/2 in, 22 mil, Polyester, Brady, ToughStripe(R) Max, Series ToughStripe(R) Max, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No, Retroreflective Grade Not Applicable, Tape Finish Gloss, Tape Core Diameter Not Applicable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.