Floor Marking Tape, PK20
- Mfr # 177135
- Zoro # G224175895
product price:Â
$
126.99
/pk of 20, $6.35/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Environment
Indoor
Tape Finish
Gloss
Minimum Tape Performance Temperature
50 Degrees F
Tape Color
Black
Product Form
Individual Arrows
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177135
- Zoro #
- G224175895
- UPC #
- 888434629932
- Country of Origin
- United States
- Item
- Floor Marking Tape
- Environment
- Indoor
- Tape Finish
- Gloss
- Minimum Tape Performance Temperature
- 50 Degrees F
- Tape Color
- Black
- Product Form
- Individual Arrows
- Glow In The Dark
- No
- Tape Type
- Arrow-Shaped
- Tape Resistance Properties
- Damage-Resistant, Impact-Resistant
- Maximum Tape Performance Temperature
- 140 Degrees F
- Tape Brand
- Brady
- Series
- ToughStripe(R) Max
- Tape Adhesive Material
- Rubber
- Standards
- Compliant with 2011/65/EU RoHS with exemptions
- Sub-Brand
- ToughStripe(R) Max
- Tape Pattern
- Arrow
Dimensions
- Imperial Tape Width
- 3 in
- Imperial Tape Length
- 8 in
- Tape Thickness
- 22 mil
Description
Floor Marking Tape, Individual Arrows, Arrow, Black, 3 in, 8 in, 22 mil, Polyester, Brady, ToughStripe(R) Max, Series ToughStripe(R) Max, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No, Retroreflective Grade Not Applicable, Tape Finish Gloss, Tape Core Diameter Not Applicable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.