Shop BRADY
See all product information
Create Account
Floor Marking Tape, PK20
- Mfr # 177136
- Zoro # G224176045
product price:Â
$
230.99
/pk of 20, $11.55/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tape Resistance Properties
Damage-Resistant, Impact-Resistant
Tape Thickness
22 mil
Maximum Tape Performance Temperature
140 Degrees F
Glow In The Dark
No
Minimum Tape Performance Temperature
50 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177136
- Zoro #
- G224176045
- UPC #
- 888434629949
- Country of Origin
- United States
- Item
- Floor Marking Tape
- Tape Resistance Properties
- Damage-Resistant, Impact-Resistant
- Maximum Tape Performance Temperature
- 140 Degrees F
- Glow In The Dark
- No
- Minimum Tape Performance Temperature
- 50 Degrees F
- Standards
- Compliant with 2011/65/EU RoHS with exemptions
- Tape Type
- Arrow-Shaped
- Tape Color
- Black
- Series
- ToughStripe(R) Max
- Tape Brand
- Brady
- Tape Finish
- Gloss
- Product Form
- Individual Arrows
- Environment
- Indoor
- Tape Adhesive Material
- Rubber
- Tape Pattern
- Arrow
- Sub-Brand
- ToughStripe(R) Max
Dimensions
- Tape Thickness
- 22 mil
- Imperial Tape Width
- 4 in
- Imperial Tape Length
- 10 in
Description
Floor Marking Tape, Individual Arrows, Arrow, Black, 4 in, 10 in, 22 mil, Polyester, Brady, ToughStripe(R) Max, Series ToughStripe(R) Max, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No, Retroreflective Grade Not Applicable, Tape Finish Gloss, Tape Core Diameter Not Applicable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.