Floor Marking Tape, PK20
- Mfr # 177140
- Zoro # G124176350
product price:Â
$
230.99
/pk of 20, $11.55/ea
Free Shipping & Returns
Key Features
Glow In The Dark
No
Environment
Indoor
Tape Finish
Gloss
Product Form
Individual Arrows
Imperial Tape Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177140
- Zoro #
- G124176350
- UPC #
- 888434629987
- Country of Origin
- United States
- Item
- Floor Marking Tape
- Glow In The Dark
- No
- Environment
- Indoor
- Tape Finish
- Gloss
- Product Form
- Individual Arrows
- Tape Resistance Properties
- Damage-Resistant, Impact-Resistant
- Tape Adhesive Material
- Rubber
- Maximum Tape Performance Temperature
- 140 Degrees F
- Tape Brand
- Brady
- Tape Type
- Arrow-Shaped
- Tape Color
- Blue
- Minimum Tape Performance Temperature
- 50 Degrees F
- Standards
- Compliant with 2011/65/EU RoHS with exemptions
- Series
- ToughStripe(R) Max
- Tape Pattern
- Arrow
- Sub-Brand
- ToughStripe(R) Max
Dimensions
- Imperial Tape Width
- 4 in
- Tape Thickness
- 22 mil
- Imperial Tape Length
- 10 in
Description
Floor Marking Tape, Individual Arrows, Arrow, Blue, 4 in, 10 in, 22 mil, Polyester, Brady, ToughStripe(R) Max, Series ToughStripe(R) Max, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No, Retroreflective Grade Not Applicable, Tape Finish Gloss, Tape Core Diameter Not Applicable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.