Floor Marking Tape, PK20
- Mfr # 177142
- Zoro # G024176115
product price:Â
$
127.99
/pk of 20, $6.40/ea
Free Shipping & Returns
Key Features
Product Form
Individual Arrows
Minimum Tape Performance Temperature
50 Degrees F
Series
ToughStripe(R) Max
Standards
Compliant with 2011/65/EU RoHS with exemptions
Tape Adhesive Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 177142
- Zoro #
- G024176115
- UPC #
- 888434630006
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 22 mil
- Imperial Tape Length
- 8 in
- Imperial Tape Width
- 3 in
Details
- Item
- Floor Marking Tape
- Product Form
- Individual Arrows
- Minimum Tape Performance Temperature
- 50 Degrees F
- Series
- ToughStripe(R) Max
- Standards
- Compliant with 2011/65/EU RoHS with exemptions
- Tape Adhesive Material
- Rubber
- Tape Brand
- Brady
- Tape Color
- Green
- Tape Finish
- Gloss
- Maximum Tape Performance Temperature
- 140 Degrees F
- Environment
- Indoor
- Tape Resistance Properties
- Damage-Resistant, Impact-Resistant
- Tape Type
- Arrow-Shaped
- Glow In The Dark
- No
- Sub-Brand
- ToughStripe(R) Max
- Tape Pattern
- Arrow
Description
Floor Marking Tape, Individual Arrows, Arrow, Green, 3 in, 8 in, 22 mil, Polyester, Brady, ToughStripe(R) Max, Series ToughStripe(R) Max, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No, Retroreflective Grade Not Applicable, Tape Finish Gloss, Tape Core Diameter Not Applicable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.