Shop BRADY
See all product information
Create Account
Floor Marking Tape, PK20
- Mfr # 177146
- Zoro # G824176032
product price:Â
$
127.99
/pk of 20, $6.40/ea
Free Shipping & Returns
Key Features
Imperial Tape Width
3 in
Environment
Indoor
Imperial Tape Length
8 in
Tape Resistance Properties
Damage-Resistant, Impact-Resistant
Tape Adhesive Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177146
- Zoro #
- G824176032
- UPC #
- 888434630044
- Country of Origin
- United States
- Item
- Floor Marking Tape
- Environment
- Indoor
- Tape Resistance Properties
- Damage-Resistant, Impact-Resistant
- Tape Adhesive Material
- Rubber
- Tape Finish
- Gloss
- Maximum Tape Performance Temperature
- 140 Degrees F
- Tape Brand
- Brady
- Standards
- Compliant with 2011/65/EU RoHS with exemptions
- Series
- ToughStripe(R) Max
- Tape Color
- Red
- Product Form
- Individual Arrows
- Tape Type
- Arrow-Shaped
- Minimum Tape Performance Temperature
- 50 Degrees F
- Glow In The Dark
- No
- Sub-Brand
- ToughStripe(R) Max
- Tape Pattern
- Arrow
Dimensions
- Imperial Tape Width
- 3 in
- Imperial Tape Length
- 8 in
- Tape Thickness
- 22 mil
Description
Floor Marking Tape, Individual Arrows, Arrow, Red, 3 in, 8 in, 22 mil, Polyester, Brady, ToughStripe(R) Max, Series ToughStripe(R) Max, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No, Retroreflective Grade Not Applicable, Tape Finish Gloss, Tape Core Diameter Not Applicable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.