Floor Marking Tape, PK20
- Mfr # 177150
- Zoro # G624176379
product price:Â
$
126.99
/pk of 20, $6.35/ea
Free Shipping & Returns
Key Features
Maximum Tape Performance Temperature
140 Degrees F
Series
ToughStripe(R) Max
Imperial Tape Width
3 in
Tape Finish
Gloss
Product Form
Individual Floor Corner L Marks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177150
- Zoro #
- G624176379
- UPC #
- 888434630082
- Country of Origin
- United States
- Item
- Floor Marking Tape
- Maximum Tape Performance Temperature
- 140 Degrees F
- Series
- ToughStripe(R) Max
- Tape Finish
- Gloss
- Product Form
- Individual Floor Corner L Marks
- Tape Type
- L-Shaped
- Glow In The Dark
- No
- Tape Color
- Red
- Minimum Tape Performance Temperature
- 50 Degrees F
- Tape Resistance Properties
- Damage-Resistant, Impact-Resistant
- Tape Brand
- Brady
- Environment
- Indoor
- Standards
- Compliant with 2011/65/EU RoHS with exemptions
- Tape Adhesive Material
- Rubber
- Sub-Brand
- ToughStripe(R) Max
- Tape Pattern
- L
Dimensions
- Imperial Tape Width
- 3 in
- Tape Thickness
- 22 mil
- Imperial Tape Length
- 8 in
Description
Floor Marking Tape, Individual Floor Corner L Marks, L, Red, 3 in, 8 in, 22 mil, Polyester, Brady, ToughStripe(R) Max, Series ToughStripe(R) Max, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No, Retroreflective Grade Not Applicable, Tape Finish Gloss, Tape Core Diameter Not Applicable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.