Floor Marking Tape, PK20
- Mfr # 177153
- Zoro # G224176090
product price:Â
$
230.99
/pk of 20, $11.55/ea
Free Shipping & Returns
Key Features
Product Form
Individual Arrows
Series
ToughStripe(R) Max
Maximum Tape Performance Temperature
140 Degrees F
Tape Resistance Properties
Damage-Resistant, Impact-Resistant
Tape Type
Arrow-Shaped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177153
- Zoro #
- G224176090
- UPC #
- 888434630112
- Country of Origin
- United States
- Item
- Floor Marking Tape
- Product Form
- Individual Arrows
- Series
- ToughStripe(R) Max
- Maximum Tape Performance Temperature
- 140 Degrees F
- Tape Resistance Properties
- Damage-Resistant, Impact-Resistant
- Tape Type
- Arrow-Shaped
- Minimum Tape Performance Temperature
- 50 Degrees F
- Tape Brand
- Brady
- Environment
- Indoor
- Tape Finish
- Gloss
- Tape Color
- White
- Glow In The Dark
- No
- Standards
- Compliant with 2011/65/EU RoHS with exemptions
- Tape Adhesive Material
- Rubber
- Sub-Brand
- ToughStripe(R) Max
- Tape Pattern
- Arrow
Dimensions
- Imperial Tape Length
- 10 in
- Tape Thickness
- 22 mil
- Imperial Tape Width
- 4 in
Description
Floor Marking Tape, Individual Arrows, Arrow, White, 4 in, 10 in, 22 mil, Polyester, Brady, ToughStripe(R) Max, Series ToughStripe(R) Max, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No, Retroreflective Grade Not Applicable, Tape Finish Gloss, Tape Core Diameter Not Applicable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.