Floor Marking Tape, PK20
- Mfr # 177154
- Zoro # G324176488
product price:Â
$
230.99
/pk of 20, $11.55/ea
Free Shipping & Returns
Key Features
Environment
Indoor
Tape Adhesive Material
Rubber
Series
ToughStripe(R) Max
Product Form
Individual L Marks
Tape Brand
Brady
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177154
- Zoro #
- G324176488
- UPC #
- 888434630129
- Country of Origin
- United States
- Item
- Floor Marking Tape
- Environment
- Indoor
- Tape Adhesive Material
- Rubber
- Series
- ToughStripe(R) Max
- Product Form
- Individual L Marks
- Tape Brand
- Brady
- Maximum Tape Performance Temperature
- 140 Degrees F
- Standards
- Compliant with 2011/65/EU RoHS with exemptions
- Minimum Tape Performance Temperature
- 50 Degrees F
- Tape Finish
- Gloss
- Tape Color
- White
- Tape Resistance Properties
- Damage-Resistant, Impact-Resistant
- Tape Type
- L-Shaped
- Sub-Brand
- ToughStripe(R) Max
- Tape Pattern
- L
- Glow In The Dark
- No
Dimensions
- Imperial Tape Length
- 10 in
- Tape Thickness
- 22 mil
- Imperial Tape Width
- 4 in
Description
Floor Marking Tape, Individual L Marks, L, White, 4 in, 10 in, 22 mil, Polyester, Brady, ToughStripe(R) Max, Series ToughStripe(R) Max, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No, Retroreflective Grade Not Applicable, Tape Finish Gloss, Tape Core Diameter Not Applicable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.