Zoro Homepage

Floor Marking Tape, Polyester, Message, Yellow, 4 in W., 8 mil Thickness

  • Mfr # 121369

  • Zoro # G5645674


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Width
4 in
Thickness
8 mil
Series
B-514
Roll Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121369
Zoro #
G5645674
UPC #
754473707347
Country of Origin
United States

Dimensions

Width
4 in
Thickness
8 mil
Roll Length
100 ft
Imperial Tape Length
100 ft
Tape Thickness
8 mil
Imperial Tape Width
4 in

Description

Floor Marking Tape, Continuous Roll, Message, Black/Yellow, 4 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend CAUTION ESD AREA, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.