Zoro Homepage

Floor Marking Tape, Polyester, No Legend, Blue, 2" W., 8 mil Thickness, 350 PK

  • Mfr # 104402

  • Zoro # G7432957


product price: $134.99
/pk 350, $0.39/ea
Free Shipping & Returns

Key Features

Material
Polyester
Pattern
Solid
Width
2"
Thickness
8 mil
Series
B-514
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104402
Zoro #
G7432957
UPC #
754473161804
Country of Origin
United States

Dimensions

Width
2"
Thickness
8 mil
Diameter
3 1/2 in
Tape Strip Length
3 1/2 in
Imperial Tape Shape Diameter
3 1/2 in
Imperial Tape Width
3 1/2 in
Tape Thickness
8 mil

Details

Item
Floor Marking Tape
Material
Polyester
Pattern
Solid
Safety Tape Color
Blue
Series
B-514
Glow-in-the-Dark
No
Die Cut Shape
Circle
Tape Format
Die Cut - Tag
Standards
ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
Legend
No Legend
Retroreflective Grade
Non-Reflective
Performance Temp.
0 Degrees to 130 Degrees F
Fluorescent
No
Tape Pattern
Solid
Floor Marking Tape Shape
Circle
Adhesion to Steel
158 oz/in
Minimum Tape Performance Temperature
0 Degrees F
Tape Brand
Brady(R)
Tape Adhesive Format
Single-Sided
Product Form
Circle
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Glow In The Dark
No
Tape Resistance Properties
Abrasion-Resistant
Tape Adhesive Material
Rubber
Specifications Met
ANSI, ASTM, OSHA
Tape Type
Disc-Shaped
Environment
Indoor Only
Tape Finish
Gloss
Maximum Tape Performance Temperature
130 Degrees F
Liner Included
Yes
Sub-Brand
ToughStripe(R)
Tape Color
Blue
Tape Backing Material
Polyester

Description

Floor Marking Tape, Circle, Solid, Blue, 3 1/2 in, 3 1/2 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.